Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x270x270 mm |
---|---|
Logistic Weight | 17700 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | CN |
Series | 222..-E1A-XL-M |
Cage | Brass |
Reference speed | 2050 rpm |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 1010000 N |
Sealing | Open |
Usually arrives within 14 working days