NTN - Spherical Roller Bearing - 22209.EAKW33
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 7400 rpm |
Basic static load, radial - C0r | 113000 N |
Sealing | Open |
Usually arrives within 14 working days