Spherical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2323,6 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | CN |
Series | 223E |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 280 N |
Basic dynamic load, radial - Cr | 280 N |
Sealing | Open |
Usually arrives within 14 working days