SNR - Spherical Roller Bearing - 23034.EAKW33
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days