Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x210x210 mm |
---|---|
Logistic Weight | 8110 g |
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 64 mm |
Bearing Clearance | c3 |
Series | 231..-e1-xl-tvpb |
Cage | polyamide |
Reference speed | 2110 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 890000 N |
Basic dynamic load, radial - Cr | 680000 N |
Sealing | open |
Usually arrives within 14 working days