Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x180x180 mm |
---|---|
Logistic Weight | 3856,5 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Series | 230C |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 500 N |
Basic dynamic load, radial - Cr | 366 N |
Sealing | Open |
Usually arrives within 14 working days