NSK Spherical Roller Bearing: 23172 Series
Inner diameter | 360 mm |
---|---|
Outer diameter | 600 mm |
Width | 192 mm |
Logistic Weight | 200000 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 600 mm |
Width | 192 mm |
Bearing Clearance | C3 |
Series | 23172.. |
Cage | Brass |
Reference speed | 670 rpm |
Limit speed | 530 rpm |
Basic static load, radial - C0r | 7100000 N |
Basic dynamic load, radial - Cr | 4800000 N |
Sealing | Open |
Usually arrives within 14 working days