Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x250x250 mm |
---|---|
Logistic Weight | 15668,5 g |
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 231C |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1200 N |
Basic dynamic load, radial - Cr | 883 N |
Sealing | Open |
Usually arrives within 14 working days