Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 82 mm |
Logistics dimensions (L x W x H) | 82x310x310 mm |
---|---|
Logistic Weight | 21441 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 82 mm |
Bearing Clearance | C4 |
Series | 230C |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1530 N |
Basic dynamic load, radial - Cr | 1058 N |
Sealing | Open |
Usually arrives within 14 working days