SKF 23218 CCK/C3W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23218 CCK/C3W64
rubix:237A3953
manufacturer :220328
ean:07316572412787
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
See all Specifications

Product details : SKF 23218 CCK/C3W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight4400 g
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
Bearing ClearanceC3
Series232C
SealingOpen
Show UNSPSC/ECL@SS
£ 590.64 excl. VAT
/ Each
£ 708.77 incl. VAT
  • Usually arrives within 14 working days