Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x270x270 mm |
---|---|
Logistic Weight | 23400 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | 232C |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1460 N |
Basic dynamic load, radial - Cr | 1129 N |
Sealing | Open |
In stock: Next day delivery