Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 90 mm |
Bearing Clearance | C3 |
Cage | Brass |
Basic static load, radial - C0r | 1970000 N |
Basic dynamic load, radial - Cr | 1340000 N |
Usually arrives within 14 working days