Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 310x297x102 mm |
---|---|
Logistic Weight | 12190 g |
Packaged dimensions (D x W x H) | 310x297x102 mm |
Package weight | 12170 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Cage | Steel |
Usually arrives within 14 working days