Spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 480 mm |
Width | 121 mm |
Logistic Weight | 73800 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 480 mm |
Width | 121 mm |
Bearing Clearance | C3 |
Series | 230..-BEA-XL-K-MB1 |
Cage | Brass |
Reference speed | 920 rpm |
Limit speed | 1480 rpm |
Basic static load, radial - C0r | 3750000 N |
Basic dynamic load, radial - Cr | 2300000 N |
Sealing | Open |
Usually arrives within 14 working days