SNR 22244EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22244EMW33C4
See technical informationReferences
SNR:22244EMW33C4
Rubix:204A5260
EAN:3413521089152



Product details : SNR 22244EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x400x108 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 108 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 2690000 N |
| Basic dynamic load, radial - Cr | 1780000 N |
Show UNSPSC/ECL@SS
£ 1,850.65 excl. VAT
/ Each
£ 2,220.78 incl. VAT
- Usually arrives within 14 working days
