Spherical Roller Bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 106 mm |
Logistics dimensions (L x W x H) | 106x520x520 mm |
---|---|
Logistic Weight | 65000 g |
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 106 mm |
Bearing Clearance | cn |
Series | 239c |
Cage | steel |
Reference speed | 1100 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 3800000 N |
Basic dynamic load, radial - Cr | 1730000 N |
Sealing | open |
In stock: Next day delivery