SKF 21315 E/C3W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:21315 E/C3W64
rubix:237A3801
manufacturer :199453
ean:07316572223345
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : SKF 21315 E/C3W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight3767,9 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing Clearancec3
Series213e
Sealingopen
Show UNSPSC/ECL@SS
£ 496.89 excl. VAT
/ Each
£ 596.27 incl. VAT
  • Usually arrives within 14 working days