TIMKEN 23220EMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:23220EMW33C3
Rubix:397A2052
Manufacturer :190018293
EAN:0087796141070
Spherical Roller Bearing -  23220EMW33C3
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
See all Specifications

Product details : TIMKEN 23220EMW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x183x64 mm
Logistic Weight6600 g
Packaged dimensions (D x W x H)183x183x64 mm
Package weight6590 g
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Weight6.6 kg
Reference speed2700 rpm
Basic static load, radial - C0r678000 N
Basic dynamic load, radial - Cr553000 N
Show UNSPSC/ECL@SS
£ 214.20 excl. VAT
/ Each
£ 257.04 incl. VAT
  • Delivery usually within ( 7 ) days