TIMKEN 22314EMW800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22314 EMW800C4
Rubix:397A2734
EAN:0087796026384

Product details : TIMKEN 22314EMW800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 51 mm |
| Weight | 4.4 kg |
| Reference speed | 4200 rpm |
| Limit speed | 5020 rpm |
| Basic static load, radial - C0r | 414000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 141.23 excl. VAT
/ Each
£ 169.48 incl. VAT
- Usually arrives within 14 working days
