Spherical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistic Weight | 3932,7 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | cn |
Series | 230c |
Basic static load, radial - C0r | 500 N |
Basic dynamic load, radial - Cr | 367 N |
Usually arrives within 14 working days