Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x300x300 mm |
---|---|
Logistic Weight | 12400 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 239..-S-MB |
Cage | Brass |
Reference speed | 1460 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1240000 N |
Basic dynamic load, radial - Cr | 610000 N |
Sealing | Open |
Usually arrives within 14 working days