Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 112 mm |
Logistic Weight | 41200 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 340 mm |
Width | 112 mm |
Bearing Clearance | C2 |
Series | 231 C |
Reference speed | 1500 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2360000 N |
Basic dynamic load, radial - Cr | 1380000 N |
Sealing | Open |
Usually arrives within 14 working days