NSK Spherical Roller Bearing: 24148 Series
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Bearing Clearance | C3 |
Series | 24148.. |
Cage | Brass |
Reference speed | 750 rpm |
Limit speed | 850 rpm |
Basic static load, radial - C0r | 3800000 N |
Basic dynamic load, radial - Cr | 2660000 N |
Sealing | Open |
Usually arrives within 14 working days