SKF 23228-2CS5-VT143:SKF SEALED SPERHICAL ROLLER BEARING


Spherical Roller Bearing

References
skf:23228-2CS5/VT143
rubix:202A0978
manufacturer :279358
ean:7316573036715
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width88 mm
See all Specifications

Product details : SKF 23228-2CS5-VT143:SKF SEALED SPERHICAL ROLLER BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight18500 g
Inner diameter140 mm
Outer diameter250 mm
Width88 mm
Bearing ClearanceCN
Series232C
Show UNSPSC/ECL@SS
£ 1,131.55 excl. VAT
/ Each
£ 1,357.86 incl. VAT
  • Usually arrives within 14 working days