NSK SPHERICAL ROLLER BEARING 24160CAMK30E4C3
NSK Spherical Roller Bearing: 24160 Series
See technical informationReferences
NSK:24160CAMK30E4C3
Rubix:100A5586
EAN:00029176530043





Product details : NSK SPHERICAL ROLLER BEARING 24160CAMK30E4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Outer diameter | 500 mm |
| Width | 200 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 530 rpm |
| Limit speed | 670 rpm |
| Basic static load, radial - C0r | 5800000 N |
| Basic dynamic load, radial - Cr | 3900000 N |
Show UNSPSC/ECL@SS
£ 8,333.51 excl. VAT
/ Each
£ 10,000.21 incl. VAT
- Usually arrives within 14 working days
