SKF 24040CCK30/C084W33 SPHER ROLLER BEARING


Spherical Roller Bearing

References
skf:24040 CCK30/C084W33
rubix:231A0272
manufacturer :220732
ean:7316572419984
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter310 mm
Width109 mm
See all Specifications

Product details : SKF 24040CCK30/C084W33 SPHER ROLLER BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight29700 g
Inner diameter200 mm
Outer diameter310 mm
Width109 mm
Bearing ClearanceC4
Series240 C
SealingOpen
Show UNSPSC/ECL@SS
£ 1,609.49 excl. VAT
/ Each
£ 1,931.39 incl. VAT
  • Usually arrives within 14 working days