Spherical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 80 mm |
Logistic Weight | 11039 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 241C |
Limit speed | 530 rpm |
Basic static load, radial - C0r | 1000000 N |
Usually arrives within 14 working days