Spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 580 mm |
Width | 208 mm |
Logistic Weight | 239300 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 580 mm |
Width | 208 mm |
Bearing Clearance | c3 |
Series | 232..-bea-xl-mb1 |
Cage | brass |
Reference speed | 510 rpm |
Limit speed | 1060 rpm |
Basic static load, radial - C0r | 7000000 N |
Basic dynamic load, radial - Cr | 4650000 N |
Sealing | open |
Usually arrives within 14 working days