Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Logistic Weight | 6700 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | cn |
Series | 241..-be-xl-k30 |
Cage | steel |
Reference speed | 1960 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 750000 N |
Basic dynamic load, radial - Cr | 530000 N |
Sealing | open |
Usually arrives within 14 working days