Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x180x180 mm |
---|---|
Logistic Weight | 6806 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | C4 |
Series | 241..-BE-XL |
Reference speed | 1960 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 750000 N |
Basic dynamic load, radial - Cr | 530000 N |
Sealing | Open |
Usually arrives within 14 working days