Self-aligning ball bearing SKF 23044 CCK/C2W33, Outer diameter: 340 mm | Inner diameter: 220 mm


Spherical Roller Bearing

References
skf:23044 CCK/C2W33
rubix:211A2176
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter340 mm
Bearing ClearanceC2

Product details : SKF 23044 CCK/C2W33 SPHERICAL ROLLER BEARING


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Inner diameter220 mm
Outer diameter340 mm
Bearing ClearanceC2
Show UNSPSC/ECL@SS
£ 1,727.62 excl. VAT
/ Each
£ 2,073.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories