Self-aligning ball bearing NSK 2220KJC3, Outer diameter: 180 mm | Width: 46 mm | Inner diameter: 100 mm


Spherical roller bearing 222

References
nsk:2220KJC3
rubix:221A9377
ean:00029176059704
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : NSK 2220KC3 SELF ALIGNING BEARING


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Sealingopen
Bearing Clearancec3
Series2220kjc3
Show UNSPSC/ECL@SS
£ 272.15 excl. VAT
/ Each
£ 326.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories