Self-aligning Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x180x180 mm |
---|---|
Logistic Weight | 7160 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23 |
Material | Bearing steel |
Reference speed | 6700 rpm |
Limit speed | 4800 rpm |
Usually arrives within 14 working days