Self-aligning ball bearing NTN 1307SK, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
NTN - Self-Aligning Ball Bearing - 1307SK
See technical informationSee documentsReferences
NTN:1307SK
Rubix:204A4139
EAN:4547359256635



Documents
Product details : NTN 1307SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Delivery usually within ( 3 ) days
