References
Timken:23218 EMW33
Rubix:397A2044
EAN:0087796231863




Product details : TIMKEN 23218EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 3850 rpm |
| Basic static load, radial - C0r | 521 N |
| Basic dynamic load, radial - Cr | 436 N |
Show UNSPSC/ECL@SS
£ 171.48 excl. VAT
/ Each
£ 205.78 incl. VAT
- Delivery usually within ( 7 ) days
