SNR 22232EAKW33C4 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 22232.EAKW33C4

See technical information
References
SNR:22232EAKW33C4
Rubix:204A5204
Manufacturer :22232.EAKW33C4
EAN:3413520339104
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
See all Specifications

Product details : SNR 22232EAKW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed2800 rpm
Basic static load, radial - C0r1390000 N
Basic dynamic load, radial - Cr979000 N
Show UNSPSC/ECL@SS
£ 656.73 excl. VAT
/ Each
£ 788.08 incl. VAT
  • Usually arrives within 14 working days