Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 92 mm |
Logistic Weight | 35200 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 92 mm |
Bearing Clearance | C4 |
Series | 222..-BE-XL-K |
Reference speed | 1620 rpm |
Limit speed | 2480 rpm |
Basic static load, radial - C0r | 1760000 N |
Basic dynamic load, radial - Cr | 1360000 N |
Sealing | Open |
Usually arrives within 14 working days