TIMKEN 22240EJW33C2 SPHERICAL ROLLER BEARING
Spherical Roller Bearings - Steel Cage
See technical informationReferences
Timken:22240EJW33C2
Rubix:397A1355
Manufacturer :190039019
EAN:0087796356771






Product details : TIMKEN 22240EJW33C2 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring.
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,560.45 excl. VAT
/ Each
£ 1,872.54 incl. VAT
- Usually arrives within 14 working days
