NTN 22322EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22322.EMW33C3
See technical informationReferences
NTN:22322.EMW33C3
Rubix:204A5548
EAN:3413521060151



Product details : NTN 22322EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 17.4 kg |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 844000 N |
| Basic dynamic load, radial - Cr | 2300 N |
Show UNSPSC/ECL@SS
£ 556.54 excl. VAT
/ Each
£ 667.85 incl. VAT
- Usually arrives within 14 working days
