References
Timken:22311 KEJW33C3
Rubix:133A1537
EAN:0087796023888



Product details : TIMKEN 22311KEJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4300 rpm |
| Limit speed | 5890 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 75.92 excl. VAT
/ Each
£ 91.10 incl. VAT
- Delivery usually within ( 7 ) days
