References
Timken:23238 KEMBW33C4
Rubix:397A2119
EAN:0087796177994

Product details : TIMKEN 23238KEMBW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 120 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 47.1 kg |
| Reference speed | 1100 rpm |
| Limit speed | 1430 rpm |
| Basic static load, radial - C0r | 2610000 N |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 1,869.05 excl. VAT
/ Each
£ 2,242.86 incl. VAT
- Usually arrives within 14 working days
