References
Timken:22313 EMW33C3
Rubix:248A9842
EAN:0087796222199

Product details : TIMKEN 22313EMW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 4600 rpm |
| Limit speed | 5110 rpm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 344000 N |
Show UNSPSC/ECL@SS
£ 106.22 excl. VAT
/ Each
£ 127.46 incl. VAT
- Usually arrives within 14 working days
