TIMKEN 23244KEMBW507C08C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearing

See technical information

References

Timken:23244 KEMBW507C08C3
Rubix:397A2149
EAN:0087796291201
brand logo

Technical specifications

Inner diameter220 mm
Outer diameter400 mm
Width144 mm
See all Specifications

Product details : TIMKEN 23244KEMBW507C08C3 SPHERICAL ROLLER BEARING


Timken spherical roller bearings

Technical specifications


Attributes
Inner diameter220 mm
Outer diameter400 mm
Width144 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight79 kg
Reference speed940 rpm
Limit speed1730 rpm
Basic static load, radial - C0r3350000 N
Basic dynamic load, radial - Cr2490000 N
£ 2,034.45 excl. VAT
/ Each
£ 2,441.34 incl. VAT
  • Usually arrives within 14 working days