Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | C4 |
Basic static load, radial - C0r | 1230000 N |
Basic dynamic load, radial - Cr | 1000000 N |
Usually arrives within 14 working days