Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Basic static load, radial - C0r | 686000 N |
Basic dynamic load, radial - Cr | 518000 N |
Usually arrives within 14 working days