Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2540 rpm |
Basic static load, radial - C0r | 1660000 N |
Basic dynamic load, radial - Cr | 1270000 N |
Usually arrives within 14 working days