TIMKEN 23030KEMW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Brass Cage

See technical information
References
Timken:23030KEMW33
Rubix:105A8604
Manufacturer :190026593
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
See all Specifications

Product details : TIMKEN 23030KEMW33 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter225 mm
Width56 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed2600 rpm
Limit speed3190 rpm
Basic static load, radial - C0r911000 N
Basic dynamic load, radial - Cr621000 N
Show UNSPSC/ECL@SS
£ 342.78 excl. VAT
/ Each
£ 411.34 incl. VAT
  • Usually arrives within 14 working days