Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 68 mm |
Bearing Clearance | c3 |
Basic static load, radial - C0r | 1070000 N |
Basic dynamic load, radial - Cr | 766000 N |
Usually arrives within 14 working days