TIMKEN 24020EJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:24020 EJW33C3
Rubix:217A3933
EAN:0087796232273





Documents
Product details : TIMKEN 24020EJW33C3 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 4060 rpm |
| Basic static load, radial - C0r | 506000 N |
| Basic dynamic load, radial - Cr | 352000 N |
Show UNSPSC/ECL@SS
£ 237.67 excl. VAT
/ Each
£ 285.20 incl. VAT
- Usually arrives within 14 working days
