22232CAMKE4C3 SPHERICAL


NSK Spherical Roller Bearing: 22232 Series

References
nsk:22232CAMKE4C3
rubix:218A6402
ean:00029176082504
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
See all Specifications

Product details : 22232CAMKE4C3 SPHERICAL


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter290 mm
Width80 mm
Bearing ClearanceC3
Series22232..
CageBrass
Reference speed2200 rpm
Limit speed1500 rpm
Basic static load, radial - C0r1320000 N
Basic dynamic load, radial - Cr1140000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 576.31 excl. VAT
/ Each
£ 691.57 incl. VAT
  • Usually arrives within 14 working days